Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132350

MPN #: MDS3247202

Medline Bruns Bone Curette, Straight, 6-3/4"L

Product Description
Features:
  • Debulking instrument has a small scoop-like cup on the end
  • Surgical grade to provide the highest level of craftsmanship
  • Made of the finest German stainless steel for years of demanding use


PRICE
$91.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in

Product Details

Manufacturers Part NumberMDS3247202
BrandMedline