SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Duke, 2164-2

Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Duke, 2164-2

Item #: WBB1044661

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $9.60

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Nemco, 45391

Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Nemco, 45391

Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Henny Penny, 22046

Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Henny Penny, 22046

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

PTFE Lamp, 120V, 60W, For Hatco, 02.30.043.00

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Glass Globe, 3-1/4" Dia. x 6-3/4", For CHG, L10-X006

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 120V, 250W, For Merco, 000371SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Infra-Red Heat Lamp, 130V, 250W, For Merco, 000372SP

Signal Light, 250V, Amber, For Duke, 215555

Signal Light, 250V, Amber, For Duke, 215555

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Duke, 2164-2

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Diameter 2 in

Product Details

  • Mount .187"
  • Brand Duke
  • Description Knob
  • Position 4 Way
  • Manufacturers Part Number 22-1012-DUK
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Duke, 2164-2

Knob, 2" Dia., Off-Lo-2-6-Hi, Black/Silver, For Duke, 2164-2

Item #: WBB1044661

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant