Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3788555

MPN #: CYL-V-510-KD

Vestil™ Knockdown Cylinder Storage Cabinet, 32"W x 30"D x 68-1/4"H, Vertical,5-10 Cylinder Cap.

Product Description
Steel cabinet for storage of cylinders. Cylinder storage capacity is based on cylinder size. Sides and door are made of expanded steel mesh. Bottom, back and top is made of solid sheet steel. Lockable doors protect cylinders (padlock not included). Base includes lag holes for securing cylinders. Include chains for securing cylinders. Rugged steel construction with safety yellow finish. Powder coat finish. This cabinet is shipped knock down and requires user assembly.

Features:
  • Ideal for vertical storage of other gas style cylinders
  • Design allows inside contents to be viewed
  • Includes red lettered signage noting "flammable - no smoking"
  • Meets OSHA 1910 110 (f)(6)(ii), ANSI NFPA 55 + 58, and CGA P-1 requirements


PRICE
$949.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth32 in
Height68-1/4 in
Weight287 lbs

Product Details

TypeCylinder Storage Cabinet
ColorYellow
Door TypeManual Close
StyleVertical
Capacity10 Cylinders
Number of Doors1
Cylinder TypeCompressed Gas
MaterialSteel
Construction TypeUnassembled
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCYL-V-510-KD
BrandVestil

Warranty

Warranty90 Days

Compliance & Certifications

CertificationsOSHA 1910 110, ANSI: NFPA 55 + 58