Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3788561

MPN #: CYL-EX-18-E

Vestil™ Propane Exchange Cylinder Storage Cabinet, 32-1/8"W x 40"D x 68-1/4"H, 18 Cylinder Cap.

Product Description
Durable steel propane exchange Cylinder storage cabinet for storage of standard propane gas cylinders. The sides are made of expanded steel mesh, the bottom, back and top are made of solid sheet steel. The front door is an expanded steel mesh panel. The door features stainless-steel spring-loaded hinges.

Features:
  • Lockable door (padlock not included)
  • Stainless-steel spring-loaded hinges do not rust over time
  • Design allows inside contents to be viewed
  • Expanded steel mesh front door provides added protection


PRICE
$1,329.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth32-1/8 in
Height68-1/4 in
Weight308 lbs

Product Details

TypeCylinder Storage Cabinet
ColorWhite
Door TypeManual Close
StyleHorizontal
Capacity18 Cylinders
Number of Doors1
Cylinder TypePropane
MaterialSteel
Construction TypeAssembled
Number of Compartments3
Package Quantity1
Manufacturers Part NumberCYL-EX-18-E
Number of Fixed Shelves2
BrandVestil

Warranty

Warranty90 Days

Compliance & Certifications

CertificationsOSHA 1910 110