- Knockdown steel commode
- Comes with seat, bucket, lid, and splash guard
- 350 lb. weight capacity
Medline Knockdown Steel Bedside Commode, 350 lb. Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 350 |
Product Details
| Assembly Required | Yes |
| Manufacturers Part Number | MDS89664KD |
| Brand | Medline |
Related Products
Seamless Infection Control Patented Design Exclusively by Mor-Medical Bariatric Shower 26 Inch Commode Chair. Mobile Shower / Commode Chair Bedside Toilet / Commode Shower Seat Toilet Safety Frame Elevated Toilet Seat Advantages And Features: Seamless Infection Control Design Vinyl Strap Navy Blue Back Easier to Clean and Disinfect Seamless Structural Frame No problematic fittings-connectors No fittings – connectors to break or replace No fittings – connectors to fail and potentially cause a patient to fall Deluxe Sealed Foam Open Front Soft Seat Removable 7 ½" Quart Commode Pail with ...
The deluxe steel drop arm bedside commode by Drive Medical is designed to meet your needs. The frame can be configured to be used as a bedside commode, toilet safety frame, elevated toilet seat or over your existing toilet. The tool free removable back makes configuring the commode easy for any application. The padded seat provides a comfortable place to rest on when sitting and the padded arm rests indicate a safe place to grab making sitting and standing easier. For consumers using a wheelchair the tool free drop arms makes lateral transfer to and from this commode easy and safe. The ...
Seamless Infection Control Patented Design Exclusively by Mor-Medical Shower 26 Inch Commode Chair. Mobile Shower / Commode Chair Bedside Toilet / Commode Shower Seat Toilet Safety Frame Elevated Toilet Seat Advantages And Features: Seamless Infection Control Design Vinyl Strap Navy Blue Back Easier to Clean and Disinfect Seamless Structural Frame No problematic fittings-connectors No fittings – connectors to break or replace No fittings – connectors to fail and potentially cause a patient to fall Deluxe Sealed Foam Open Front Soft Seat 4" All Locking Casters Rolls Over Standard Toilets ...
The Dynarex™ Elongated Folding Bedside Commode has three versatile functions and can easily open and fold flat. It can be configured as a commode, raised toilet seat or a toilet safety frame over your current toilet. The Bedside Commode features a tool-free removable back, durable elongated snap on seat for a deeper seat depth and comes complete with drop-in commode bucket with handle and splash guard. The Dynarex™ Elongated Folding Bedside Commode is a versatile, three-in-one commode that can be configured as a commode, raised toilet seat or toilet safety rail over your current ...
The Dynarex™ Bariatric Drop Arm Bedside Commode is multi-functional commode that easily accommodates to specific patient needs. Its tool-free design allows for effortless opening and folding while transitioning through its three versatile functions. This height adjustable commode can be configured as a bedside commode, a raised toilet seat, or a toilet safety frame. It also includes a drop arm feature, allowing for safe lateral patient transfers. The Dynarex™ Bariatric Drop Arm Bedside Commode is multi-functional commode that easily accommodates to specific patient needs. Its ...