- Knockdown steel commode with Microban antimicrobial protection
- Comes with seat, bucket, lid, and splashguard
- 350 lb. weight capacity
- Color : Gray
Medline Knockdown Steel Bedside Commode w/ Microban, 350 lb. Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 350 |
Product Details
| Manufacturers Part Number | MDS89664KDMBG |
| Brand | Medline |
Related Products
Seamless Infection Control Patented Design Exclusively by Mor-Medical Bariatric Shower 26 Inch Commode Chair. Mobile Shower / Commode Chair Bedside Toilet / Commode Shower Seat Toilet Safety Frame Elevated Toilet Seat Advantages And Features: Seamless Infection Control Design Vinyl Strap Navy Blue Back Easier to Clean and Disinfect Seamless Structural Frame No problematic fittings-connectors No fittings – connectors to break or replace No fittings – connectors to fail and potentially cause a patient to fall Deluxe Sealed Foam Open Front Soft Seat Removable 7 ½" Quart Commode Pail with ...
The deluxe steel drop arm bedside commode by Drive Medical is designed to meet your needs. The frame can be configured to be used as a bedside commode, toilet safety frame, elevated toilet seat or over your existing toilet. The tool free removable back makes configuring the commode easy for any application. The padded seat provides a comfortable place to rest on when sitting and the padded arm rests indicate a safe place to grab making sitting and standing easier. For consumers using a wheelchair the tool free drop arms makes lateral transfer to and from this commode easy and safe. The ...
Able to withstand a weight capacity of 1000 pounds, this heavy-duty bariatric commode by Drive Medical is designed with the extra space and comfort you need. Featuring a deeper and wider seat as well as padded arms and backrest this commode is great for everyday use. The armrests provide a comfortable place to rest on when sitting and indicate a safe place to grab, making sitting and standing easier. For consumers using a wheelchair the tool free drop arms makes lateral transfer to and from this commode easy and safe. The grey powder coated steel construction provides strength, and comes ...
Seamless Infection Control Patented Design Exclusively by Mor-Medical Shower 26 Inch Commode Chair. Mobile Shower / Commode Chair Bedside Toilet / Commode Shower Seat Toilet Safety Frame Elevated Toilet Seat Advantages And Features: Seamless Infection Control Design Vinyl Strap Navy Blue Back Easier to Clean and Disinfect Seamless Structural Frame No problematic fittings-connectors No fittings – connectors to break or replace No fittings – connectors to fail and potentially cause a patient to fall Deluxe Sealed Foam Open Front Soft Seat 4" All Locking Casters Rolls Over Standard Toilets ...
The Dynarex™ Elongated Folding Bedside Commode has three versatile functions and can easily open and fold flat. It can be configured as a commode, raised toilet seat or a toilet safety frame over your current toilet. The Bedside Commode features a tool-free removable back, durable elongated snap on seat for a deeper seat depth and comes complete with drop-in commode bucket with handle and splash guard. The Dynarex™ Elongated Folding Bedside Commode is a versatile, three-in-one commode that can be configured as a commode, raised toilet seat or toilet safety rail over your current ...