Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB695738BK

Global Industrial™ Steel Slat Planter - Black

Product Description
Global Industrial™ Steel Planter, Black

Fully welded commercial grade steel planter is a great addition to any outdoor area. Powder coated steel is resilient and can stand up to extreme weather conditions. 2" thick slats reinforce the stability of the planter. Included is a black heavy duty liner which has a 14 gallon capacity (bags sold separately). Holes on the underside of the liner allow for proper water drainage. Comes with 4 adjustable leveling feet glides.

Outer diameter of top ring:: 30"
Inner diameter of top ring: 28"
Diameter of base: 22"
Total overall dimensions: 30"W x 30"D x 26"H

PRICE
$505.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth30 in
Height26 in

Product Details

TypePlanter
Mounting LocationPortable
MaterialSteel
DescriptionSteel Slat Planter
ColorBlack
Manufacturers Part Number695738BK
CollectionSteel Slat Collection
ShapeRound
BrandGlobal Industrial