Features:
- 26"W x 18"H
- Fully welded with powder coated finish
- Formed 1/4" steel plate with precision punched perforated pattern
- Portable and surface mount
- Liner included
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 18 in |
Product Details
| Assembly Required | No |
| Type | Planter |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 17-SQP-BLK |
| Collection | Pasadena |
| Shape | Square |
| Brand | UltraSite |