Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Koch

Model # :WBB722874

MPN #: H66A1X1

Koch™ Filter H66A1X1 99.97% BioMAX HEPA Galv. Steel/Dbl Turned Flange 24"W x 24"H x 11-1/2"D

Product Description
Koch™ Filter H66A1X1 99.97% BioMAX HEPA Galv. Steel/Double Turned Flange 24"W x 24"H x 11-1/2"D

Koch Filter Corporation BioMAX HEPA Filters are designed to provide the highest level of filtration available for commercial and industrial applications. They are widely used in hospitals, clean rooms, pharmaceutical plants, and in hundreds of other systems where clean air is critical in the protection of people, processes and equipment.

Features

  • Available in three efficiencies on 0.3 micron size particles
  • 99.97% and 99.99% HEPA
  • 99.999% ULPA
  • Standard and High Capacity Models
  • Galvanized Frame Cell Side
  • Furnished with 1 gasket
  • Earns LEED Green Building Points
PRICE
$469.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height24 in
Nominal Height24 in
Nominal Depth12 in
Nominal Width24 in

Product Details

ColorWhite
Flange Face to FaceGalvanized Steel /Double Turned
Purification %99.97
Package Quantity1
DescriptionBiomax HEPA
Manufacturers Part NumberH66A1X1
MERV14
Media TypeUltrafine Glass Fiber Paper
BrandKoch