Proprietary Media designed for Pulse Jet Dust Collectors. Polyester and glass synthetic paper.
Typical Applications:
- Grain Dust
- Paper Dust
- Textiles
- Tobacco
- Wood Working
- Gas Turbine
Weights & Dimensions
| Height | 27 |
| Weight | 16 lbs |
| Inner Diameter | 8-3/4 |
| Outer Diameter | 12-3/4 in |
Product Details
| Material | Synthetic Fiber Paper |
| Description | Open/Closed with Bolt Hole |
| Color | White |
| Manufacturers Part Number | C33E127-111 |
| MERV | 12 |
| Brand | Koch |