Global Industrial
Model # :WBB2352440
Global Industrial™ HEPA Filter, 12"W X 24"H X 11-1/2"D, 99.97% Efficient, Standard Capacity
Write a Review
|
Questions & Answers (0)
Product Description
24"W x 12"H x 11-1/2"D HEPA Filter - 99.97% Efficient - Std. Capacity - Global Industrial™
Provides high efficiency filtration for those situations that demand critical removal of particles from the airstream. Removes a broad range of airborne contaminants, including fine dust, smoke, soot, pollen and radioactive isotopes. Rugged construction, galvanized steel frame is standard.
Provides high efficiency filtration for those situations that demand critical removal of particles from the airstream. Removes a broad range of airborne contaminants, including fine dust, smoke, soot, pollen and radioactive isotopes. Rugged construction, galvanized steel frame is standard.
PRICE
$369.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 11-1/2 in |
| Height | 12 in |
| Nominal Height | 12 in |
| Nominal Depth | 12 in |
| Nominal Width | 24 in |
Product Details
| CFM | 465 CFM |
| Purification % | 99.97 |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | B2352440 |
| MERV | 99.97% |
| Media Type | Microglass |
| Brand | Global Industrial |