- Upgrade from standard pleated filters
- MERV 11 efficiency rating
- Dual layered filter media
- Low pressure drop
- Superior efficiency
- High dust holding capacity
Koch Filter™ XL11 Pleated Filter, 16 X 20 X 2", MERV 11, Standard Capacity - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Features
PRICE
$99.60 Sold in packages of 12 / $8.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 1-3/4 in |
| Height | 20 in |
| Nominal Size | 16 x 20 x 2 in |
| Nominal Height | 20 in |
| Nominal Depth | 2 in |
| Nominal Width | 16 in |
Product Details
| Type | Wire Backed |
| Color | Yellow |
| Frame | Moisture Resistant Beverage Board, Double Walled |
| M Layer | Downstream Mechanical |
| Style | High Capacity |
| Grid | Rust Resistant Galvanized Dipped Expanded Metal Support |
| Package Quantity | 12 |
| Manufacturers Part Number | 102-499-016 |
| MERV | 11 |
| E-Layer | Upstream Electrostatically Charged |
| Brand | Koch |