Features
- MERV 13 performance rating
- Earns LEED Points
- Reduces energy cost
- Extended filter lifecycle
- Conserves resources
- Improves indoor environmental quality
- Available in 1", 2", and 4" depths
- Special sizes available upon request
Weights & Dimensions
| Width | 11-3/8 in |
| Depth | 7/8 in |
| Nominal Size | 12 x 24 x 1 in |
| Nominal Height | 24 in |
| Nominal Depth | 1 in |
| Nominal Width | 12 in |
Product Details
| Type | Wire Backed |
| Color | White |
| Frame | Moisture Resistant Beverage Board, Double Walled |
| Package Quantity | 12 |
| Manufacturers Part Number | 102-714-002 |
| Pleats | 13 Pleated Panel, Bonded To Frame |
| MERV | 13 |
| Brand | Koch |