Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Koch

Model # :WBB723024

MPN #: 102-701-024

Koch Filter™ XL8 Pleated Filter, 15 X 20 X 4", MERV 8, High Capacity - Pkg Qty 6

Product Description
Koch™ Filter 102-701-024 Merv 8 High Capacity Xl8 Pleated Extended Surface 15"W x 20"H x 4"D

Features

  • MERV 8 and MERV-A 8 performance ratings
  • Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency
  • Low resistancet airflow
  • High Dust Holding Capacity
  • Sturdy double wall frame design
  • Moisture resistant beverage board frame
  • Standard and High Capacity models
  • Available in 1", 2", 4" and 6" depth
  • Special Sizes available upon request
PRICE
$135.00  Sold in packages of 6 / $22.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth3-3/4 in
Nominal Size15 x 20 x 4 in
Nominal Height20 in
Nominal Depth4 in
Nominal Width15 in

Product Details

TypeWire Backed
ColorWhite
FrameMoisture Resistant Beverage Board, Double Walled With Reinforced Corners
StyleHigh Capacity
Package Quantity6
Manufacturers Part Number102-701-024
PleatsAre Bonded To Frame
AdhesiveThermoplastic
MERV8
Media Type100 Percent Mechanical
BrandKoch