Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Koch

Model # :WBB723081

MPN #: 102-701-041

Koch Filter™ XL8 Pleated Filter, 24 X 24 X 6", MERV 8, High Capacity - Pkg Qty 2

Product Description
Koch™ Filter 102-701-041 Merv 8 High Capacity Xl8 Pleated Extended Surface 24"W x 24"H x 6"D

Features

  • MERV 8 and MERV-A 8 performance ratings
  • Mechanical MERV 8 media is not reliant on electrostatic charge for efficiency
  • Low resistancet airflow
  • High Dust Holding Capacity
  • Sturdy double wall frame design
  • Moisture resistant beverage board frame
  • Standard and High Capacity models
  • Available in 1", 2", 4" and 6" depth
  • Special Sizes available upon request
PRICE
$71.90  Sold in packages of 2 / $35.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/8 in
Depth5-3/4 in
Nominal Size24 x 24 x 6 in
Nominal Height24 in
Nominal Depth6 in
Nominal Width24 in

Product Details

TypeWire Backed
ColorWhite
FrameMoisture Resistant Beverage Board, Double Walled With Reinforced Corners
StyleHigh Capacity
Package Quantity2
Manufacturers Part Number102-701-041
PleatsAre Bonded To Frame
AdhesiveThermoplastic
MERV8
Media Type100 Percent Mechanical
BrandKoch