Koch™ Filter 541-042-90 SprayStop High Cap. Polyester Overspray Collector 1080"L x 42"W x 1"D
Write a Review
|
Questions & Answers (0)
Product Description
Koch™ Filter 541-042-90 SprayStop High Cap. Polyester Overspray Collector 1080"L x 42"W x 1"D
SPRAYSTOP SHC media is designed for applications where longer filter service life, stack protection and emissions control are desired. The SPRAYSTOP SHC has an Overspray Capture Efficiency of 99.73% and a Paint Holding Capacity of 1.33 pounds per square foot.
SPRAYSTOP SHC media is designed for applications where longer filter service life, stack protection and emissions control are desired. The SPRAYSTOP SHC has an Overspray Capture Efficiency of 99.73% and a Paint Holding Capacity of 1.33 pounds per square foot.
PRICE
$339.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1080 in |
| Width | 42 in |
| Depth | 7/8 in |
| Nominal Depth | 1 in |
| Nominal Length | 1080 in |
| Nominal Width | 42 in |
Product Details
| Type | Overspray Collector |
| Color | Gray |
| Average Arrestance Percent | 99.73 |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | 541-042-90 |
| MERV | 7 |
| Brand | Koch |