Global Industrial
Model # :WBB3230910
Global Industrial Paint Booth Collector Pad, Paper, Standard Cap., 6 Layers, 25"L x 20"W x 1"D - Pkg Qty 60
Write a Review
|
Questions & Answers (0)
Product Description
6 layer paper paint arrestor with design elements aimed at longevity. Often used as a pre-filter or with two filters in tandem, provides steady air flow.
PRICE
$217.80 Sold in packages of 60 / $3.63 ea
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Width | 20 in |
| Depth | 1 in |
| Nominal Depth | 1 in |
| Nominal Width | 20 in |
| Nominal Length | 25 in |
Product Details
| Type | Paint Spray Booth Pad |
| Material | Paper |
| Package Quantity | 60 |
| Color | Brown |
| Manufacturers Part Number | GI520720251 |
| Brand | Global Industrial |