Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Kohler

Model # :WBB3798869

MPN #: 22972-CP

Kohler® Crue® Single Lever Pull-Down Kitchen Faucet, 1.5 GPM

Product Description
A model of clean, sophisticated design, the Kohler® Crue kitchen faucet collection represents a true high point in user-focused plumbing design for the kitchen. The silhouette - a simple arched deck-mount kitchen faucet spout and single lever handle - offers a straightforward pull-down kitchen sink faucet style that adapts to nearly any kitchen design. It's this contemporary look, paired with thoughtful functionality, that makes the Crue collection a modern marvel.

Features:
  • Three-function pull-down sprayhead with touch control allows you to switch between aerated stream, ring spray and Boost technology
  • Boost technology increases the flow rate by 30% with the press of a button. Use Boost with stream for faster filling or with ring spray for more powerful cleaning
  • ProMotion® technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • Finishes include black, chrome, brass, gold, and stainless


PRICE
$435.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/16 in
Depth10
Height17-3/16 in
Spout Reach8-9/16 in
Spout Height8 in

Product Details

Flow Rate1.5
ColorSilver
Gallons per Minute1.5 gal/min
StyleModern
Mounting LocationDeck
FinishPolished Chrome
MaterialZinc
Manufacturers Part Number22972-CP
Faucet Holes1
Handle StyleLever
BrandKohler

Compliance & Certifications

Lead Free CompliantYes