- Lever Handle
- Pull-Down Head with 2 Spray Patterns Swivel 360 Degree With Quick Connect Spray Head Hose
- 8" Reach, 7-1/2" From Deck to Aerator
- Ceramic Disc Cartridge
- 1 or 3-Hole 8" Installation, Deck Cover Plate Included
- Ball Joint Swivel Spray Head
- Easy-Install 30" Flex Supply Lines With 3/8" Connections
- With 1.5 GPM Flow Rate
Olympia Accent K-5040 Single Lever Pull-Down Kitchen Faucet Polished Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Featuring classic traditional elegance, our Accent Collection of faucets by Olympia is ageless and uncomplicated. Accent can both simplify and provide an essential enhancement to your home with an understated enduring style balanced with seamless functionality. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. Accent faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in its class.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Depth | 10-3/16 |
| Height | 14-1/4 in |
| Max Deck Thickness | 2 |
| Centers | 1 or 3-Hole 8" Installation in |
| Connection Size | 3/8 in |
| Connection | Compression |
| Spout Reach | 8 in |
| Spout Height | 7-1/2 in |
Product Details
| Flow Rate | 1.5 |
| Color | Silver |
| Style | Traditional |
| Mounting Location | Deck Mount |
| Finish | Polished Chrome |
| Material | Metal |
| Manufacturers Part Number | K-5040 |
| Faucet Holes | 1 or 3 |
| Handle Style | Lever |
| Brand | Olympia |