Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798840

MPN #: 810T71-5AHA-CP

Kohler® Triton® Bowe® Gooseneck Kitchen Faucet, 2 Lever with Sidespray, 1.5 GPM

Product Description
Defined by a sleek, contemporary curved profile, Triton® Bowe faucets deliver solid brass construction at an exceptional value. This Triton® Bowe kitchen faucet features a gooseneck spout, two wristblade handles with red/blue indexing, a matching-finish sidespray, quarter-turn ceramic valves, and a vandal-resistant aerator. Drain sold separately.

Features:
  • Quarter-turn washerless ceramic disc valves
  • Vandal-resistant aerator
  • Gooseneck swing/rigid spout
  • Less drain
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Matching finish side sprayer with integral diverter


PRICE
$329.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth9-5/16
Height12 in
Centers8 in
Spout Reach10-7/8 in
Spout Height5-1/16 in

Product Details

Flow Rate1.5
ColorSilver
Gallons per Minute1.5 gal/min
StyleModern
Mounting LocationDeck
FinishPolished Chrome
MaterialBrass
FeaturesSidespray
Manufacturers Part Number810T71-5AHA-CP
Faucet Holes3
Handle StyleLever
BrandKohler

Compliance & Certifications

Lead Free CompliantYes