Desk Organizers & Trays
Availability
Type
Brand
Special Price
Height
Color
Price
Related Products
FULL WIDTH DESK TOP ORGANIZERS Low Profile Organizer Ideal for desks and credenzas that are 60" wide or wider. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes a full width shelf with 5 adjustable, sliding metal dividers. Low profile unit features a 9"W literature rack with label holders and 2 adjustable hardboard shelves. Measures 12"D x 18"H ...
Fellowes Two Letter Tray Organizer w/Step File Black Double Letter Tray with step file saves space by combining two units in one. Graduated, six-compartment step file keeps active files readily accessible while two side-loading letter trays separate incoming and outgoing work. 100 percent recyclable tray is made of steel.
Radio & Battery Charger Desktop Organizer Station. No need to purchase battery pods. Mix various radios on one charger. Charge radios with other electronics. FuelPad is 17'' Deep, 6'' Height, and 16.5" Wide. Bottom Shelf is 5.5'' Deep and top Shelves are 5.1'' Deep. Gross weight only 3.9 pounds (1.8 kilograms). FuelPad-12™ Simplicity: 1 outlet cable. 12 positions. Low price. Note: This unit does not include phone or radio charging cables. Designed to use the charging cables that came with your radio or phone when purchased.
Sturdy steel is a smart solution! All steel organizing accessories are extra sturdy and useful. Steel Desk Racks help increase efficiency by neatly storing and organizing the file folders and paperwork cluttering up most work areas. Three styles in a variety of sizes provide the flexibility to choose the right organization for the job. Decorative contemporary design on end and front panels works well with any decor. Rubber feet protect work surfaces.
Small design with big results! This compact organizer is perfect for desktop literature and form organization. Shelves are removable during assembly to customize compartment size to individual preferences. Includes 10 hardboard shelves that form up to 11 letter size compartments that support up to 15 lbs. Constructed of compressed wood with a laminate finish and has a solid hardboard back. Easy assembly with pre-glued dowels.