Universal® Wire Metal Letter Tray, 1 Section, Letter Size Files, 10" x 14.13" x 3", Black
Write a Review
|
Questions & Answers (0)
Product Description
Keep your workspace organized with this letter-size tray. The open design makes it easy to access documents, notebooks or file folders, and the generous dimensions accommodate thick stacks of documents for ample storage space. Durable wire construction offers long-lasting use, and the plastic feet keep it securely in place. With its simple design and black hue, this Universal® wire-formed tray brings a classic look to your desk.
PRICE
$6.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/8 in |
| Depth | 10 in |
| Height | 3 in |
| Weight | 0.6 lbs |
Product Details
| Type | Letter Tray |
| Material | Metal |
| Package Quantity | 1 |
| Description | Self Stacking Letter-Size Front Loading Tray |
| Color | Black |
| Manufacturers Part Number | 66112 |
| Brand | Fellowes |