Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rolodex

Model # :WBB48603

MPN #: 66704

Rolodex™ Open Rotary Card File, 500 Address Card

Product Description

Rolodex™ Open Rotary Card File, 500 Address Card

The strong tubular metal frame of this classic rotary card file insures durability. Rotary mechanism allows cards to rotate then hold steady for viewing. Includes cards and 24 insertable tab A-Z index guides. Card Holder Type: Open Rotary Business Card File; Card Capacity: 500; For Card Size: 2-1/4" x 4"; Color(s): Black.

PRICE
$50.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth6-3/4 in
Height5-3/8 in

Product Details

StyleRotary Business Card File
TypeBusiness Card Holders
Includes500, 2 1/4 x four cards and 24 A-Z guides
MaterialMetal
DescriptionOpen Rotary Business Card File
ColorBlack
Manufacturers Part Number66704
BrandRolodex
Card Capacity500