Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778327

MPN #: KT2-DRWR-BLK

Bostitch® Konnect™ Under Desk Drawer Organizer, Self-Adhesive, 4 Dividers, Black, 2/Pack

Product Description
Under Desk Drawer, Self-Adhesive Slide Out Storage Organizer with 4 Customizable Dividers, 2-Pack

Features:
  • Adjustable Dividers: Our drawer organizer comes with 4 removable dividers, allowing you to customize the space 4 different ways according to your needs. Store pens, sticky notes, gadgets, and more in a way that works best for you.
  • Self-Adhesive Installation: Say goodbye to the hassle of complicated setups. Our under desk organizer comes with a strong self-adhesive backing that attaches securely to the flat surface of the underside of your desk. No tools required! Within seconds, you will have a tidy and organized workspace.
  • Slide-Out Convenience: The Bostitch® Konnect™ Under Desk Drawer Organizer features a smooth slide-out design that allows you to access your essentials with ease. No more rummaging through cluttered drawers – everything you need is just a slide away.
  • Space-Saving Design: Maximize your workspace without sacrificing valuable surface area. The slim and compact design of the Bostitch® Konnect™ Organizer ensures it won't take up excessive space while providing ample storage.
  • Premium Quality: Crafted from high-quality materials, this durable organizer is built to withstand daily use. You can trust it to keep your supplies safe and secure for the long haul.


PRICE
$17.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/4 in
Depth8-1/2 in
Height1-1/4 in

Product Details

TypeDesk Organizer
MaterialPlastic
Package Quantity2
ColorBlack
Manufacturers Part NumberKT2-DRWR-BLK
BrandBostitch