Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Artistic

Model # :WBB1614048

MPN #: LT612M

Protective Desk Pads 20" x 36" Black

Product Description
Protective desk pad is a must for wood desktops and is safe for all desk finishes. Use the Rhinolin II Desk Pad to protect your desktop from scratches, stains and spills. Desk pad is infused with Microban product protection to inhibit the growth of stain-causing bacteria and provides an ultra-smooth writing surface. PVC desk pad also offers a 3/16" thickness, low-glare black surface and durable washable surface. Ergonomic surface enables smoother writing. Soft, anti-skid, suede-like backing keeps pad in place.

PRICE
$60.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/8 in
Depth1/8 in

Product Details

TypeDesk Pad
MaterialPVC
Package Quantity1
DescriptionProtective Desk Pads
ColorBlack
Manufacturers Part NumberLT612M
BrandArtistic