- Motorized drum rotation 360° in both directions
- AC Power Tilt models have 2-button pendant on 7 foot cord (2.1 m cord)
- Designed for 22.5" (57 cm) diameter 55 gallon (208 liter) steel drum.
- Capacity: 1500 Lb. (680 kg) Full drum, 800 Lb. (227 kg) Half-full drum
- Includes flexible chain cover to help protect the sidewall of your drum
- Order the correct size Diameter Adaptor for each smaller drum
- Includes Load Test Certificate
Morse® Kontrol-Karrier , Power Tilt, 1500 Lb. Capacity, 3-Phase 460V Motor
Write a Review
|
Questions & Answers (0)
Product Description
Power Tilt Kontrol-Karrier with AC power tilt control has a two-button control pendant.
PRICE
$8,559.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1500 lbs |
| Weight | 467 lbs |
| Fits Drum Diameter | 22-1/2 in |
Product Details
| Type | Power-Tilt Kontrol-Karrier |
| Capacity | 55 gal |
| Material | Steel |
| Drum Capacity | 55 gal |
| Color | Blue |
| Manufacturers Part Number | 195A-3-460 |
| Motor Type | AC Power Tilt |
| Brand | Morse |
Compliance & Certifications
| Certifications | ANSI/ASME B30.20, ANSI/AWS D14.1 and ASME BTH-1 |