Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WB774150

MPN #: HDC-905-IDC/460V

Hydraulic Drum Crusher/ Compactor, 3 Phase, 460 V

Product Description
This Hydraulic Drum Crusher/Compactor is engineered to crush 55 gallon steel drums to approximately 6"H. Once crushed, the unit resets automatically in only 25 seconds. The drum crusher includes unique feature to compact products within the drum by removing the crushing plate. 6.5 HP motor requires 460V 3-phase electrical hook-up. Dual-speed hydraulic pump with 18-gallon oil reservoir provides 38,000 lbs. of crushing power.

Safety features include emergency stop button, pressure relief valve to prevent overload and door interlock system to prevent compacting when door is open. Designed for intermittent duty operation (40% duty cycle). Includes a 1 gallon Aluminum Drip Pan (31-1/2"L x 4-1/2"W x 1-5/8"H) that fits under the unit to catch drips from the crushing chamber. Drum head piercer allows drum venting. Offers fork pockets for transporting with a forklift. Meets OSHA and JIC standards and specifications.

Note: Alternative Motor Voltages are available; please call for more information.

  • Overall dimensions: 40"L x 36"W x 98"H
  • Drum crushing chamber is 25"W x 25"D x 37"H
  • Accepts drums with a maximum height of 37"


  • PRICE
    $10,759.00

    1
    1
    Ships in 25 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length39 in
    Width37 in
    Height91 in
    Weight Capacity38,000 lbs
    Weight1160 lbs

    Product Details

    Assembly RequiredNo
    Power6-1/2 HP 460V
    TypeDrum Crusher
    ColorBlue
    Voltage460 V
    Cycle Time25 Seconds sec
    MaterialSteel
    Drum Capacity55 Gallon
    Manufacturers Part NumberHDC-905-IDC/460V
    BrandVestil