- KNIPEX "mini" pliers in a practical tool belt
- Made of hard-wearing plyester fabric
- With hook and loop fastener, elastic side holder and practical belt loop
- Contains: 86 03 150, 87 01 125
- Dimensions (WxHxD): 2 49/64 x 6 11/16 x 1 31/32
KNIPEX® 00 20 72 V01 2 Pc Mini Pliers In Belt Pouch 86 03 150 And 87 01 125
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$165.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-2/3 in |
| Weight | 12.3 lbs |
Product Details
| Type | Pliers Set |
| Number of Pieces | 2 |
| Package Quantity | 1 |
| Description | Mini Pliers In Belt Pouch |
| Manufacturers Part Number | 00 20 72 V01 |
| Handle Type | Plastic Coated |
| Brand | Knipex |