Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Knipex

Model # :WBB1820596

MPN #: 97 53 14

KNIPEX 97 53 14 7-1/4" Self Adjusting 28-7 AWG Crimping Plier

Product Description
KNIPEX® 97 53 14 Crimping Pliers-Self-Adjusting - Comfort Grip 7-1/4" OAL 28-7 AWG

Features:

  • Manual force reduced by 20%
  • Narrow handle width and improved ergonomics
  • Self-adjustment to the size of end sleeves (ferrules) required
  • Fits all twin- ferrules within the application range
  • Repetitive, high crimping quality due to integral lock (self-releasing mechanism)
PRICE
$319.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180

Product Details

TypeCrimping
Handle MaterialPlastic
Wire CutterNo
Spring LoadedYes
Handle TypeComfort Grip
StyleSelf Adjusting
InsulatedNo
Country of OriginGermany
Handle Color FamilyBlue/Red
Manufacturers Part Number97 53 14
Handle StyleComfort Grip
BrandKnipex