Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Knipex

Model # :WBB1820580

MPN #: 00 20 07 US1

KNIPEX® 00 20 07 US1 3 Pc Alligator® Pliers Set (7, 10, & 12)

Product Description
KNIPEX® 00 20 07 US1 3 Pc Alligator® Pliers Set (7, 10, & 12)

Features:

  • Popular pliers sets packaged in durable plastic packaging
  • Contains: 88 01 180, 88 01 250, 88 01 300
PRICE
$115.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7, 10, 12 in

Product Details

Manufacturers Part Number00 20 07 US1
Jaw ShapeCombination
Handle TypeNon-Slip Plastic Coated
Description3 Pc Alligator® Pliers Set
BrandKnipex