Features:
- For use with sockets
- All tools 100% tested and meet ASTM F1505 and IEC 60900 requirements
- Reversible for clockwise and anti-clockwise directions
- For quick, easy and secure locking of attached sockets
- Chrome vanadium steel, forged
Weights & Dimensions
| Length | 7-1/2 in |
| Weight | 0.7 lbs |
| Drive Size | 3/8 in |
Product Details
| Type | Insulated |
| Manufacturers Part Number | 98 31 |
| Handle Type | Insulated |
| Brand | Knipex |