Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Knipex

Model # :WBB1820449

MPN #: 98 99 12

KNIPEX® 98 99 12 26 Pc Standard Tool Kit-1,000V Insulated

Product Description
KNIPEX® 98 99 12 26 Pc Standard Tool Kit-1,000V Insulated

Features:

  • Containing a range of insulated KNIPEX tools for works on electrical installations
  • Shock-resistant plastic case
  • Fixable partition wall
  • Dimensions, exterior (W x H x D): 17 21/64 x 4 1/8 x 15 5/32" (440 x 105 x 385 mm)
  • Shock-resistant plastic case
PRICE
$1,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight195.1

Product Details

TypeInsulated Standard Tool Kit
Insulated Voltage Rating1000 V
Package Quantity26
Manufacturers Part Number98 99 12
Handle TypeInsulated
BrandKnipex