Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BFT

Model # :WBB1460879

MPN #: KR9252280003

BFT® KR9252280003 Deimos BT Kit UL/CSA Slide Gate Operator

Product Description
The Deimos BT kit 24 volt electromechanical operator kit is a 24v electromechanical slide gate operator for gate leafs up to 1,100 lbs. It's smart technology consist of electromechanical micro-switches that control the end of stroke. It incorporates a two-channel rolling code radio receiver, and self contained control panel unit with self learning and self diagnostic functions. The kit is installer ready and includes, a remote control, reflective beam photocells and has battery backup capabilities.

Includes:

(1) Deimos Bt UL/CSA , (1) Control Board, (1) Rolling Code Receiver, (1) Mitto 2 Remote Control, (1) Pair of Reflective Photocells

PRICE
$1,339.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16 in
Width6-5/16 in
Height10-7/16 in

Product Details

TypeSlide Gate Operator
ColorGray
For Use WithSlide Gate
StyleDeimos
Voltage24 V
MaterialPlastic & Metal
DescriptionDeimos BT UL/CSA Slide Gate Operator
Manufacturers Part NumberKR9252280003
BrandBFT

Warranty

Warranty30 mo

Compliance & Certifications

CertificationsUL 325 Compliant/CSA