Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hospeco

Model # :WBB31975

MPN #: HOS260

Kraft Waxed Paper Sanitary Napkin Receptacle Liners, 500 Liners per Carton - HOS260

Product Description

Kraft Waxed Paper Sanitary Napkin Receptacle Liners, 500 Liners per Carton

Napkin Receptacle Liners
Kraft waxed paper liners for Convertible Sanitary Napkin Receptacle (HOSND1E), sold separately, Sanisac and all standard wall units. 500 liners per carton. Shpg. wt. 9 lbs.
PRICE
$53.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Depth3-1/2 in
Height10-1/4 in

Product Details

TypeLiner Bags
MaterialWaxed Paper
Package Quantity500
DescriptionKraft Waxed Paper Liners
ColorBrown
Manufacturers Part NumberHOS260
BrandHospeco