Hospeco Maxithins #4 Full Protection Sanitary Napkins Individually Boxed, 250/Case - HOSMT4
|
Questions & Answers (0)
Product Description
Hospeco #4 Maxithins® Sanitary Napkins - 250 Ct.
With multi-channels for enhanced performance. Packed in #8 box. Sold 250 pads per case. Shipping weight 12-lbs.
Napkin Size: 4" x 3" x 1"
With multi-channels for enhanced performance. Packed in #8 box. Sold 250 pads per case. Shipping weight 12-lbs.
Napkin Size: 4" x 3" x 1"
PRICE
$81.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Maxi Thins #4 |
| Type | Pads |
| Package Quantity | 250 |
| Description | Maxithins® Pads #4 |
| Color | White |
| Manufacturers Part Number | HOS MT-4 |
| Brand | Hospeco |