- Excellent for wrapping boxes, layering or to fill void
- Made from 100% recycled material
- Bio-degradable
- Approximately 600 feet per roll
- Weight Per Roll - 12 lbs.
Global Industrial
Model # :WBB3177670
Global Industrial Kraft Paper, 60 lbs., 12"W x 600'L, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 |
| Width | 12 in |
| Basis Weight | 60 lbs |
Product Details
| Type | Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Brown |
| Manufacturers Part Number | B3177670 |
| Brand | Global Industrial |
| Recyclable | Yes |