- Virgin kraft paper is often preferred due to its great strength
- High tear-resistance and bursting strength
- Great for use for wrapping as well as for paint masking, floor protection and pallet interleaving
- Dispense with roll paper cutters
- Weight Per Roll - 34 lbs.
Global Industrial
Model # :WBB3177861
Global Industrial Virgin Kraft Paper, 40 lbs., 36"W x 900'L, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 900 |
| Width | 36 in |
| Basis Weight | 40 lbs |
Product Details
| Type | Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Brown |
| Manufacturers Part Number | B3177861 |
| Brand | Global Industrial |
| Recyclable | Yes |