Pacon® Kraft Paper Roll, 50 lbs., 36" x 1000 ft, Natural
|
Questions & Answers (0)
Product Description
A school essential, this all-purpose paper is ideal for murals, collages, finger painting, table covers and craft projects.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 36 in |
| Paper Weight | 50 lbs |
Product Details
| Supply Type | Paper |
| Subject | Art |
| Package Quantity | 1 Roll |
| Description | Kraft Paper Roll |
| Color | Brown |
| Manufacturers Part Number | 5836 |
| Grade | 4 - 8 |
| Paper Type | Paper Roll |
| Brand | Pacon |