Pacon® Spectra® ArtKraft® Duo-Finish Paper, 36"W x 1000'L, White
Write a Review
|
Questions & Answers (0)
Product Description
Durable, brightly colored Kraft paper offers two distinct finishes. One side is smooth and ideal for felt pens, finger paint or similar art media. The other side has a grainy surface that easily handles wet chalk, watercolor, tempera or acrylics. 50 lb.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 36 in |
Product Details
| Supply Type | Paper |
| Subject | Art |
| Package Quantity | 1 Roll |
| Description | Spectra® ArtKraft® Paper |
| Color | White |
| Manufacturers Part Number | 67001 |
| Grade | 4 - 8 |
| Paper Type | Paper Roll |
| Brand | Pacon |