Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3177739

Global Industrial™ Kraft Paper Sheets, 30 lbs., 8-1/2"W x 11"L, 7700/Pack

Product Description
Features:
  • Pre-cut sheets make packing easier
  • 100% recycled


PRICE
$249.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
249.95
Buy 3 units - 5 units
239.95Save $10.00 (4%)
Buy 6+ units
229.95Save $20.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11
Width8-1/2 in
Basis Weight30 lbs

Product Details

TypeSheets
MaterialPaper
Package Quantity7,700 sheets
ColorBrown
Manufacturers Part NumberB3177739
BrandGlobal Industrial
RecyclableYes