- Excellent for wrapping boxes, layering or to fill void
- 100% recycled
Global Industrial
Model # :WBB3177735
Global Industrial Kraft Paper Sheets, 50 lbs., 15"W x 20"L, 1400/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Width | 15 in |
| Basis Weight | 50 lbs |
Product Details
| Type | Sheets |
| Material | Paper |
| Package Quantity | 1,400 sheets |
| Color | Brown |
| Manufacturers Part Number | B3177735 |
| Brand | Global Industrial |
| Recyclable | Yes |