- Excellent for wrapping boxes, layering or to fill void
- 100% recycled
Global Industrial
Model # :WBB3177733
Global Industrial Kraft Paper Sheets, 50 lbs., 12"W x 12"L, 3000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 12 in |
| Basis Weight | 50 lbs |
Product Details
| Type | Sheets |
| Material | Paper |
| Package Quantity | 3,000 sheets |
| Color | Brown |
| Manufacturers Part Number | B3177733 |
| Brand | Global Industrial |
| Recyclable | Yes |