These pre-cut sheets make packing uniform products easier. They are made of 100% recycled paper. These sheets are available in 50 lbs bundles.
Global Industrial
Model # :WBB1638746
Global Industrial Kraft Paper Sheets, 40 lbs., 18"W x 18"L, 1600/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Weight | 50 lbs |
| Basis Weight | 40 lbs |
Product Details
| Type | Sheets |
| Material | Paper |
| Package Quantity | 1,600 sheets |
| Color | Brown |
| Manufacturers Part Number | B1638746 |
| Percent Recycled Content | 100 |
| Brand | Global Industrial |
| Recyclable | Yes |