- Excellent for wrapping boxes, layering or to fill void
- 100% recycled
Global Industrial
Model # :WBB3177730
Global Industrial Kraft Paper Sheets, 50 lbs., 40"W x 48"L, 225/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 40 in |
| Basis Weight | 50 lbs |
Product Details
| Type | Sheets |
| Material | Paper |
| Package Quantity | 225 sheets |
| Color | Brown |
| Manufacturers Part Number | B3177730 |
| Brand | Global Industrial |
| Recyclable | Yes |