Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1638669

Global Industrial™ Triple Wall Corrugated Sheets, 96"L x 48"W, Kraft - Pkg Qty 5

Product Description
Triple Wall Corrugated Sheets 48" x 96" 1100#/ECT-90 Kraft, 5 Pack

Use Triple Wall Corrugated Sheets between layers of heavy machinery and appliances.

Features:
  • Manufactured from 1100# TW/ECT-90 kraft corrugated
  • Provides extra durability and strength
  • Protects products from forklift damage
  • Sold and shipped in bundle quantities of 5
  • Sheets may be folded to prevent damage during shipping


PRICE
$259.75  Sold in packages of 5 / $51.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
259.75
Buy 3 pkgs - 10 pkgs
249.75Save $10.00 (4%)
Buy 11+ pkgs
239.75Save $20.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width48 in
Thickness.5 in

Product Details

TypeStandard Sheets
MaterialCorrugate
Wall TypeTriple
Package Quantity5
ColorKraft
Manufacturers Part NumberB1638669
Strength1100# / ECT-90
BrandGlobal Industrial
RecyclableYes