Features:
- Manufactured from TW/ECT-90 kraft corrugated
- Provides extra durability and strength
- Protects products from forklift damage
Model # :WBB3166220
Weights & Dimensions
| Length | 42 in |
| Width | 40 in |
Product Details
| Type | Standard Sheets |
| Material | Corrugate |
| Wall Type | Triple |
| Package Quantity | 5 |
| Color | Kraft |
| Manufacturers Part Number | B3166220 |
| Strength | 1100# / ECT-90 |
| Brand | Global Industrial |
| Recyclable | Yes |