Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SC Johnson Professional

Model # :WBB3139704

MPN #: KKW70W

SC Johnson Professional® Kresto® Kwik Wipes®, Cloth, White, Pack of 70

Product Description
SC Johnson Professional® Kresto Kwik Wipes, Cloth, 1-Ply, 7-7/8 x 5-11/16, Citrus, White, 70/Pack, 6 Packs/Carton. Tough, extra large wipes for use without water. Formulated with powerful cleaning ingredients to remove a broad spectrum of contaminants. For use on skin, also great for tools and other surfaces. Convenient and portable. For use at the work station and for mobile workers to remove oil, grease and general grime. Wipes are strong and absorbent, acting quickly and effectively, leaving no sticky after-feel.

Features:
  • Strong, textured fabric is impregnated with powerful, heavy-duty cleaning ingredients
  • Tough, extra large wipes are strong and absorbent, acting quickly and effectively, leaving no sticky after-feel
  • Pleasant citrus fragrance
  • Contains skin conditioner
  • Silicone-free
  • Disinfectant : No


PRICE
$169.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Width5-11/16 in
Size5-11/16"L x 7-7/8"W in
Sheet Size5-11/16"L x 7-7/8"W

Product Details

TypeHand Cleaners Wipes
ColorWhite
For Use WithGeneral Purpose
StyleCanister
PackagingCanister
ScentCitrus
Size Type70 Wipes/Canister
Helps RemoveGrease, Grime, Oil
DescriptionMulti-Purpose Scrubbing Wipes
Package Quantity70
Manufacturers Part NumberKKW70W
Number of Plys1
BrandSC Johnson Professional

Compliance & Certifications

EPA RegisteredNo