Tork® Advanced ShopMax Wiper 450, Center-Pull, 9.9" x 13.1", 200/Roll, 2 Rolls/Case - 450338
Write a Review
|
Questions & Answers (0)
Product Description
Tork Advanced ShopMax Wiper 450 Centerfeed (refill) is a solid all purpose paper wiper that features cloth like softness. This wiper is excellent for Janitorial, maintenance, and production line wiping and cleaning. This product can be used by itself or as a refill for item number 450137. Excellent oil and water absorption, easily lifts grease and grime Durable and strong for Heavy-Duty wiping tasks, while gentle to use on hands and face High durability - stays strong even when wet, and is reusable Its strong texture and high absorbancy makes it ideal for removing oil, grease, lubricants and dirt
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9.9 x 13.1 in |
Product Details
| Color | Blue |
| Application | General Purpose |
| For Use With | Tork® W22 ShopMax Self-Dispensing Paper Wiper Bucket - 450340 |
| Percent Recycled Content | 40% |
| Style | 1 Ply |
| Number of Sheets | 400 |
| Capacity | 9.9 x 13.1 |
| Size Type | 200 Towels/Roll |
| Material | Paper |
| Helps Remove | General Purpose |
| Description | ShopMax Wiper 450 |
| Package Quantity | 2 Rolls |
| Manufacturers Part Number | 450338 |
| Brand | Tork |