Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karp.

Model # :WBB1311175

MPN #: NKRPP2424PH

Karp Inc. KRP-250FR Fire Rated Access Door for Walls - Paddle Handle, 24"Wx24"H, NKRPP2424PH

Product Description
The KRP-250 is non-insulated and rated by Underwriters Laboratories for 1.5 hour "B" label in wall, and may be used in 2 hour fire rated wall assembly.

PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Overall Frame Height26 in
Door Height24 in
Wall/Ceiling Opening24-3/8 X 24-3/8 in
Door Width24 in
Overall Frame Width26 in

Product Details

Lock TypePaddle Handle
MaterialSteel
DescriptionFire Rated Access Door for Walls - Keyed Paddle Latch Prime
Number of Latches1
Manufacturers Part NumberNKRPP2424PH
For Use WithWall
BrandKarp.