Krylon Crystal Tint Base Graphic Arts Matte Finish - K01311007 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Crystal Tint Base Coatings provide a tough, long-lasting protective coating ideal for sealing porous surfaces. They also impede the fading of fluorescents and other paints. Provides a permanent non-gloss finish which protects signs, posters and artwork. Non-yellowing and moisture resistant. Dries to the touch in 10-15 minutes, and dries to handle after 2 hours.
PRICE
$70.50 Sold in packages of 6 / $11.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 11 oz |
Product Details
| Type | Base |
| Size Type | Aerosol |
| Finish | Matte |
| Package Quantity | 6 |
| Description | Tint Base Graphic Arts |
| Features | Waterproof |
| Color | Clear |
| Manufacturers Part Number | K01311007 |
| Indoor/Outdoor | Interior |
| Brand | Krylon |